35-1/2 in. 5-Burner Electric Freestanding Range in Salcombe Blue with Brass
Elise 35-1/2 in. 5-Burner Electric Freestanding Range in Salcombe Blue with Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- In the re-imagining of the classic Elise design, AGA took its cues from the modern farmhouse movement itself
- Rustic yet refined, the Elise blends old and new in masterful ways, both fresh and timeless, with just a hint of the exquisite
- Large 4.5 cu. ft. oven
- Two robust telescopic glide-out racks
- Dual broiler system
- Includes cookware accessories
- One pastry tray
- Stunning new cruciform knobs with knurling, available in a selection of versatile hardware finishes
- Convenient storage drawer stores cookware and even oven racks
Specifications
- ADA Compliant:
- No
- AMP:
- 45
- Automatic Shut-Off:
- Yes
- Burner Type:
- Induction
- Capacity:
- 4.5 cu ft
- Collection:
- Elise
- Color Finish Category:
- Blues
- Color Finish Name:
- Salcombe Blue, Brass
- Control Type:
- Knob
- Depth:
- 27-5/8 in
- Height:
- 36 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Self Clean:
- No
- UPC:
- 194168133714
- Volts:
- 240V
- Watts:
- 3700 W
- Weight:
- 306 lb
- Width:
- 35-1/2 in