36-1/8 x 47-9/16 x 28-7/16 in. 6.0 cu. ft. 5-Burner Induction Electric Freestanding Range in White
Elise 36-1/8 x 47-9/16 x 28-7/16 in. 6.0 cu. ft. 5-Burner Induction Electric Freestanding Range in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The AGA Elise 48” features three separate ovens
- The first is an electric multifunction oven with seven settings including true European dual-convection cooking, fan-assisted baking, browning, thaw and serve, convection broiling, warming, and conventional cooking
- A second European convection oven offers the ability to cook multiple large dishes at once using differing heating modes and temperatures, while a third dedicated glide-out broil oven allows for dedicated top-heat broiling
- The AGA Elise 36” & 48” induction models feature a ceramic glass surface cooktop with five induction burners and integrated capacitive touch controls efficiently utilizes, transfers, and captures 90% of energy generated, as compared to only 55% with that of a traditional gas burner
- The AGA Elise is complimented by stunning new cruciform knobs with knurling, shipped standard in brushed nickel, but also available as after-market options in five additional versatile hardware finishes (polished chrome, polished brass, polished copper, brushed brass, and black anodized aluminum)
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Burner Type:
- Induction
- Capacity:
- 6 cu ft
- Collection:
- Elise
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28-7/16 in
- Height:
- 36-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UPC:
- 194168128840
- Volts:
- 240V
- Weight:
- 357 lb
- Width:
- 47-9/16 in