This product requires certification to purchase.

36 x 35-1/2 in. 4.5 cu. ft. 5-Burner Induction Electric Freestanding Range in Mineral Green

Aga Marvel

Elise 36 x 35-1/2 in. 4.5 cu. ft. 5-Burner Induction Electric Freestanding Range in Mineral Green

  • Fast #
  • Part #AAEL361INMG
  • Item #10081503
  • Manufacturer Part #AEL361INMG
3.3 out of 5 Customer Rating
Brand image
Aga Marvel

Elise 36 x 35-1/2 in. 4.5 cu. ft. 5-Burner Induction Electric Freestanding Range in Mineral Green

  • Fast #
  • Part #AAEL361INMG
  • Item #10081503
  • Manufacturer Part #AEL361INMG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The AGA Elise 36" features one large multifunction oven with seven settings including true European dual-convection cooking, fan-assisted baking, browning, thaw and serve, convection broiling, warming, and conventional cooking
  • The AGA Elise 36" & 48" induction models feature a ceramic glass surface cooktop with five induction burners and integrated capacitive touch controls efficiently utilizes, transfers, and captures 90% of energy generated, as compared to only 55% with that of a traditional gas burner
  • The AGA Elise is complimented by stunning new cruciform knobs with knurling, shipped standard in brushed nickel, but also available as after-market options in five additional versatile hardware finishes (polished chrome, polished brass, polished copper, brushed brass, and black anodized aluminum)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
45
Automatic Shut-Off:
Yes
Burner Type:
Induction
Capacity:
4.5 cu ft
Collection:
Elise
Color Finish Category:
Greens
Color Finish Name:
Mineral Green
Control Type:
Knob
Depth:
27-5/8 in
Height:
36 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
UPC:
194168133103
Volts:
240V
Watts:
2500 W
Weight:
319 lb
Width:
35-1/2 in