47-9/16 in. 5-Burner Electric and Gas Freestanding Range in Gloss Black
Elise 47-9/16 in. 5-Burner Electric and Gas Freestanding Range in Gloss Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- In the re-imagining of the classic Elise design, AGA took its cues from the modern farmhouse movement itself
- Rustic yet refined, the Elise blends old and new in masterful ways, both fresh and timeless, with just a hint of the exquisite
- Over 6 cubic feet of oven space amongst 3 separate ovens maximize space and reduce energy consumption
- A second extra-large true European convection oven
- Each large oven has 5 rack positions; the range comes with 4 heavy-duty steel racks and one telescoping steel rack for a total of 5 oven racks
- Powerful dual-element broiler with an 8-pass, 2,300 watt broiler ready to cook in just 5 minutes
- Stunning new cruciform knobs with knurling, available in a selection of versatile hardware finishes
- Spacious storage drawer with rubber mat to protect and store your cookware
- Extra-large two-piece interlocking center grate
- Four grates interlock above each side burner providing ample space for any pan
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 6 cu ft
- Collection:
- Elise
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Control Type:
- Knob
- Depth:
- 28-7/16 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 36-1/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 17
- Material:
- Brass
- Number of Burners:
- 5
- Power Source:
- Electric, Gas
- Self Clean:
- No
- UPC:
- 194168128772
- Volts:
- 240V
- Watts:
- 2500 W
- Weight:
- 357 lb
- Width:
- 47-9/16 in