This product requires certification to purchase.

47-9/16 in. 5-Burner Electric and Gas Freestanding Range in Indigo with Brass

Aga Marvel

Elise 47-9/16 in. 5-Burner Electric and Gas Freestanding Range in Indigo with Brass

  • Fast #
  • Part #AAEL481DFABIND
  • Item #10121792
  • Manufacturer Part #AEL481DFABIND
5 out of 5 Customer Rating
Brand image
Aga Marvel

Elise 47-9/16 in. 5-Burner Electric and Gas Freestanding Range in Indigo with Brass

  • Fast #
  • Part #AAEL481DFABIND
  • Item #10121792
  • Manufacturer Part #AEL481DFABIND
5 out of 5 Customer Rating

X Points

Color Finish Name: Indigo, Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • In the re-imagining of the classic Elise design, AGA took its cues from the modern farmhouse movement itself
  • Rustic yet refined, the Elise blends old and new in masterful ways, both fresh and timeless, with just a hint of the exquisite
  • Over 6 cubic feet of oven space amongst 3 separate ovens maximize space and reduce energy consumption
  • A second extra-large true European convection oven
  • Each large oven has 5 rack positions; the range comes with 4 heavy-duty steel racks and one telescoping steel rack for a total of 5 oven racks
  • Powerful dual-element broiler with an 8-pass, 2,300 watt broiler ready to cook in just 5 minutes
  • Stunning new cruciform knobs with knurling, available in a selection of versatile hardware finishes
  • Spacious storage drawer with rubber mat to protect and store your cookware
  • Extra-large two-piece interlocking center grate
  • Four grates interlock above each side burner providing ample space for any pan
  • Requires Certification
Dimensions & Measurements
Capacity
6 cu ft
Depth
28-7/16 in
Height
36-1/8 in
Weight
357 lb
Width
47-9/16 in
Characteristics & Features
Burner Type
Sealed
Collection
Elise
Color Finish Category
Blues
Color Finish Name
Indigo, Brass
Control Type
Knob
Installation Type
Freestanding
Interior Light
No
Material
Brass
Number of Burners
5
Proposition 65
WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
Self Clean
No
Electrical & Operational Information
AMP
40
BTU
17000
Fuel Type
Natural Gas, Propane
Ignition System
Electronic Ignition
MBH
17
Power Source
Electric, Gas
Volts
240V
Watts
2500 W
Warranty & Product Information
ADA Compliant
No
UPC
194168133332