47-9/16 x 28-7/16 x 36-1/8 in. 17000 BTU 6 cu. ft. 5-Burner Dual Fuel Sealed Freestanding Range in Stainless Steel
Elise 47-9/16 x 28-7/16 x 36-1/8 in. 17000 BTU 6 cu. ft. 5-Burner Dual Fuel Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 6 cu ft
- Collection:
- Elise
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-7/16 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 36-1/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 17
- Material:
- Brass, Cast Iron, Steel
- Number of Burners:
- 5
- Number of Elements:
- 2
- Power Source:
- Dual Fuel
- UPC:
- 194168128796
- Volts:
- 240V
- Watts:
- 2500 W
- Weight:
- 357 lb
- Width:
- 47-9/16 in