47-9/16 x 36-1/8 in. 17000 BTU 6.0 cu. ft. 5-Burner Sealed Electric and Gas Freestanding Range in Stainless Steel
Elise 47-9/16 x 36-1/8 in. 17000 BTU 6.0 cu. ft. 5-Burner Sealed Electric and Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The AGA Elise 48" features three separate ovens. The first is an electric multifunction oven with seven settings including true European dual-convection cooking, fan-assisted baking, browning, thaw and serve, convection broiling, warming, and conventional cooking. A second European convection oven offers the ability to cook multiple large dishes at once using differing heating modes and temperatures, while a third dedicated glide-out broil oven allows for dedicated top-heat broiling
- The AGA Elise 36" & 48" dual fuel models feature a continuous cast-iron cooktop features five powerful sealed-brass burners providing easy cleanup and preventing messy spills from reaching the oven or internal components
- The AGA Elise is complimented by stunning new cruciform knobs with knurling, shipped standard in brushed nickel, but also available as after-market options in five additional versatile hardware finishes (polished chrome, polished brass, polished copper, brushed brass, and black anodized aluminum)
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 6 cu ft
- Collection:
- Elise
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-7/16 in
- Fuel Type:
- Natural Gas
- Height:
- 36-1/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 17
- Number of Burners:
- 5
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- UPC:
- 194168133318
- Volts:
- 240V
- Weight:
- 306 lb
- Width:
- 47-9/16 in