35-7/16 in. 5-Burner Electric Freestanding Range in Indigo
Mercury 35-7/16 in. 5-Burner Electric Freestanding Range in Indigo
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Professional 5 burner induction cooktop
- Cooktop constructed of durable ceramic glass that easily wipes clean
- Large 4.5 cubic feet capacity fits a 25lb turkey!
- Three heavy-duty telescoping glide-out oven racks
- Dual-pan broiler system
- True European convection with dual-fan
- Convenient storage drawer large enough to hold oven racks
- Integrated pan recognition sensors automatically shut off cooking zone when no pan is detected
- Heavy-duty die-cast commercial grade metal control knobs
- Child safety feature locks cooktop operation from unwanted use
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 17, 48
- Automatic Shut-Off:
- Yes
- Burner Type:
- Induction
- Capacity:
- 4.5 cu ft
- Collection:
- Mercury
- Color Finish Category:
- Blues
- Color Finish Name:
- Indigo
- Control Type:
- Knob
- Depth:
- 26-1/5 in
- Handle Material:
- Metal
- Height:
- 35-7/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Self Clean:
- No
- UPC:
- 194168132540
- Volts:
- 240V
- Watts:
- 3000 W
- Weight:
- 403 lb
- Width:
- 35-7/16 in