47-9/16 in. 5-Burner Electric Freestanding Range in Indigo
Mercury 47-9/16 in. 5-Burner Electric Freestanding Range in Indigo
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Extra-large 43" W x 21-1/2" D ceramic glass surface with 5 induction burners and facia touch controls efficiently utilizes / transfers / captures 90% of energy generated compared to only 55% with that of a traditional gas burner
- Touch pad features: 3700W boost, residual heat indicator, 9 power settings, timer, pause, overheat detection and child safety lock
- 9 hi-fi style infinite controls turn with stereo-like grace
- Powerful 8-pass, 2300 watt broiling oven - ready in 5 minutes
- A second extra-large true European convection oven (right oven)
- Glide out broiler System™ with full broil and half broil mode to provide complete coverage with adjustable heights and extendable gliding tray spacious enough to cook six 6-oz steaks at once
- One extra-large 7-mode multifunction oven, thaw-to-serve, convection bake, convection broil, fan assist bake, conventional bake, top brown or base heat modes
- Over 6 cubic feet of oven space amongst 3 separate ovens maximize utility and reduce energy consumption
- Spacious bottom drawer with rubber mat to protect and store your cookware
- Easy clean technology with black vitreous enamel interior
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Burner Type:
- Induction
- Capacity:
- 6 cu ft
- Collection:
- Mercury
- Color Finish Category:
- Blues
- Color Finish Name:
- Indigo
- Control Type:
- Knob
- Depth:
- 28-7/16
- Height:
- 36-1/8
- Installation Type:
- Freestanding
- Interior Light:
- No
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Self Clean:
- No
- UPC:
- 194168132748
- Volts:
- 240V
- Watts:
- 2500
- Weight:
- 398
- Width:
- 47-9/16