AGAVE AMERICANA WALL SCONCETHE MARJORIE SKOURAS COLLECTION
AGAVE AMERICANA WALL SCONCETHE MARJORIE SKOURAS COLLECTION
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Agave Americana Wall Sconce is a grand piece inspired by the Century plant of the American desert
- Eight lights surrounded by clusters of faceted crystals bloom from its branches of hand-forged metal tubes that have been treated to a dark contemporary gold leaf finish
- In our Marjorie Skouras Collection, we offer the Agave Americana in several finishes, and in a number of variations
Specifications
- Color Finish Name:
- Dark Contemporary Gold Leaf
- Depth:
- 10-3/4 in
- Height:
- 32 in
- Material:
- Wrought Iron, Crystal
- Number of Lights:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 24-3/4 in