This product requires certification to purchase.

10 ga Tracer Wire in Blue

Agave Wire

10 ga Tracer Wire in Blue

  • Fast #
  • Part #AAPE10016YP2
  • Item #3300688
  • Manufacturer Part #APE-1001-6-YP2
4.5 out of 5 Customer Rating
Agave Wire

10 ga Tracer Wire in Blue

  • Fast #
  • Part #AAPE10016YP2
  • Item #3300688
  • Manufacturer Part #APE-1001-6-YP2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper
Width:
4/25 in
Wire Gauge (AWG):
10 ga