12 ga Copper Tracer Wire in Blue

You last purchased this on
 
Agave Wire

12 ga Copper Tracer Wire in Blue

This product requires certification to purchase.
You last purchased this on
 
Agave Wire

12 ga Copper Tracer Wire in Blue

  • Fast #
  • Part #AAPE12016YP3
  • Item #3300685
  • Manufacturer Part #APE-1201-6-YP3
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper
Width:
7/50 in
Wire Gauge (AWG):
12 ga