This product requires certification to purchase.

12 ga Flexible Copper Clad Steel Tracer Wire in Blue

Agave Wire

12 ga Flexible Copper Clad Steel Tracer Wire in Blue

  • Fast #
  • Part #AAPSS12016YP3
  • Item #7568967
  • Manufacturer Part #APSS-1201-6-YP3
3.5 out of 5 Customer Rating
Agave Wire

12 ga Flexible Copper Clad Steel Tracer Wire in Blue

  • Fast #
  • Part #AAPSS12016YP3
  • Item #7568967
  • Manufacturer Part #APSS-1201-6-YP3
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Material:
Copper, Steel
Wire Gauge (AWG):
12 ga