14 ga Copper Tracer Wire in Green

You last purchased this on
 
Agave Wire

14 ga Copper Tracer Wire in Green

This product requires certification to purchase.
You last purchased this on
 
Agave Wire

14 ga Copper Tracer Wire in Green

  • Fast #
  • Part #AAPE14015YP3
  • Item #3300687
  • Manufacturer Part #APE-1401-5-YP3
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Green
Length:
500 ft
Material:
Copper
Width:
13/100 in
Wire Gauge (AWG):
14 ga