1/2 in. 200 psi Bronze Threaded Pressure Reducing Valve
Series 7000L 1/2 in. 200 psi Bronze Threaded Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Model 7000L is a lockable pressure relief valve specifically designed to relieve excess pressure caused by pressure surges or temperature changes in all wet fire sprinkler systems
- Model 7000L pressure relief valves comply with NFPA 13 requirements stipulating that a pressure relief valve must be installed on all wet systems and downstream of all pressure reducing valves
- Model 7000Ls feature a bronze body, stainless steel spring, and plastic casing with a "hydro" tab and "flush" tab using a hex wrench and the tabs, lock the 7000L closed for hydrostatic testing without removing the valve from the system
- The Model 7000L can be purchased individually or as an optional part of the TESTanDRAIN® kit with all necessary drainage piping and connections for use with all AGF TESTanDRAIN® valves
- Pressure relief valves can be installed on a TESTanDRAIN® valve without removing the valve from the line or draining the system completely
- The 7000L features a 1/2" MIPT inlet and FIPT outlet and is UL listed and FM approved
Specifications
- Collection:
- Series 7000L
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- Yes
- Height:
- 3-43/50 in
- Material:
- Bronze, Plastic
- Pressure Class:
- 200#
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve
- Width:
- 3-11/100 in