This product requires certification to purchase.

1/2 in. 300 psi Bronze Threaded Pressure Reducing Valve

AGF Manufacturing

Series 7000L 1/2 in. 300 psi Bronze Threaded Pressure Reducing Valve

  • Fast #
  • Part #AGF620300
  • Item #9781143
  • Manufacturer Part #620-300
4 out of 5 Customer Rating
Brand image
AGF Manufacturing

Series 7000L 1/2 in. 300 psi Bronze Threaded Pressure Reducing Valve

  • Fast #
  • Part #AGF620300
  • Item #9781143
  • Manufacturer Part #620-300
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The Model 7000L is a lockable pressure relief valve specifically designed to relieve excess pressure caused by pressure surges or temperature changes in all wet fire sprinkler systems
  • Model 7000L pressure relief valves comply with NFPA 13 requirements stipulating that a pressure relief valve must be installed on all wet systems and downstream of all pressure reducing valves
  • Model 7000Ls feature a bronze body, stainless steel spring, and plastic casing with a "hydro" tab and "flush" tab using a hex wrench and the tabs, lock the 7000L closed for hydrostatic testing without removing the valve from the system
  • The Model 7000L can be purchased individually or as an optional part of the TESTanDRAIN® kit with all necessary drainage piping and connections for use with all AGF TESTanDRAIN® valves
  • Pressure relief valves can be installed on a TESTanDRAIN® valve without removing the valve from the line or draining the system completely
  • The 7000L features a 1/2" MIPT inlet and FIPT outlet and is UL listed and FM approved
  • Requires Certification

Specifications

Collection:
Series 7000L
End Connection 1:
MIPT
End Connection 2:
FIPT
End Connections:
MIPT x FIPT
FM Approved:
Yes
Height:
3-43/50 in
Material:
Bronze, Plastic
Pressure Class:
300#
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Pressure Relief Valve
Width:
3-11/100 in