AGF Manufacturing
Model 1011A TESTanDRAIN® 1-1/4 in. NPT Bronze Test and Drain Valve
Part #AGF223AH | Item #4819661 | Manufacturer Part #223A
Valve Size:
1-1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Documents
Specifications
Application: Wet Fire Sprinkler Systems
Coating: Chrome Plated
Collection: Model 1011A TESTanDRAIN®
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
FM Approved: Yes
Fitting Size 1: 17/32 in
Fitting Sizes: 17/32 in
Height: 7-1/2 in
High Pressure: 175
K-Factor: 8
Material: Brass, Bronze, Steel
Number of Handles: Single Handle
Origin: Domestic
Pressure Class: 300#
Recommended Valve Application: Fire Sprinkler
UL Listed: UL 4019/UL 4533
Valve Body Material: Bronze
Valve Body Style: Threaded
Valve Operator: Lever Handle
Valve Seat Material: Impregnated Teflon®
Valve Size: 1-1/4 in
Valve Type: Test & Drain Valve
Width: 4-1/4 in