This product requires certification to purchase.

1-1/2 in. NPT Bronze Test and Drain Valve

AGF Manufacturing

Model 1011T TESTanDRAIN® 1-1/2 in. NPT Bronze Test and Drain Valve

  • Fast #
  • Part #AGF236T
  • Item #7660314
  • Manufacturer Part #236T
3.4 out of 5 Customer Rating
Brand image
AGF Manufacturing

Model 1011T TESTanDRAIN® 1-1/2 in. NPT Bronze Test and Drain Valve

  • Fast #
  • Part #AGF236T
  • Item #7660314
  • Manufacturer Part #236T
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved
  • Requires Certification

Specifications

Application:
Wet Fire Sprinkler Systems
Coating:
Chrome Plated
Collection:
Model 1011T TESTanDRAIN®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
Yes
Length:
11-1/2 in
Material:
Brass, Bronze, Steel
Pressure - High:
175
Pressure Class:
300#
Recommended Valve Application:
Fire Sprinkler
UL Listed:
UL 4019/UL 4533
UPC:
840367301057
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon
Valve Size:
1-1/2 in
Valve Type:
Test & Drain Valve