This product requires certification to purchase.

2 in. Grooved Bronze Test & Drain Valve

AGF Manufacturing

Model 2511A TESTanDRAIN® 2 in. Grooved Bronze Test & Drain Valve

  • Fast #
  • Part #AGF409A2
  • Item #7015617
  • Manufacturer Part #409A-2
3.4 out of 5 Customer Rating
Brand image
AGF Manufacturing

Model 2511A TESTanDRAIN® 2 in. Grooved Bronze Test & Drain Valve

  • Fast #
  • Part #AGF409A2
  • Item #7015617
  • Manufacturer Part #409A-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved
  • Requires Certification

Specifications

Application:
Fire Protection, Wet Fire Sprinkler Systems
Collection:
Model 2511A TESTanDRAIN®
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Length:
10-5/8
Material:
Bronze
Pressure Class:
175#
Recommended Valve Application:
Fire Sprinkler
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon
Valve Size:
2 in
Valve Type:
Test & Drain Valve
Width:
3-1/2