This product requires certification to purchase.

7/16 in. Bronze Ball Valve

AGF Manufacturing

Model 3011SG Inspector's Test® 7/16 in. Bronze Ball Valve

  • Fast #
  • Part #AGF301SG
  • Item #7660409
  • Manufacturer Part #301SG
5 out of 5 Customer Rating
Brand image
AGF Manufacturing

Model 3011SG Inspector's Test® 7/16 in. Bronze Ball Valve

  • Fast #
  • Part #AGF301SG
  • Item #7660409
  • Manufacturer Part #301SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NFPA 13 compliant
  • 1 in ball valve
  • Compact, single-handle design
  • Orifice options (2.8K-11.2K ELO)
  • Tamper-resistant test orifice
  • 300 psi rated
  • Allows the orifice to be located indoors
  • Requires Certification

Specifications

Collection:
Model 3011SG Inspector's Test®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
Length:
3-1/16 in
Material:
Bronze, Plastic, Steel
Material Type:
Virgin PTFE
Pressure Class:
175#, 300#
UL Listed:
UL 4019/UL 4533
UPC:
840367302269
Valve Body Material:
Bronze
Valve Seat Material:
Virgin Teflon
Valve Size:
1 in
Valve Type:
Ball Valve
Width:
4-11/16 in