1/2 in. Bronze MIPT x FIPT 175# Pressure Relief Valve
Model 7000 1/2 in. Bronze MIPT x FIPT 175# Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Horizontal type
- Integral hard faced seat
Specifications
- Application:
- Fire Protection
- Collection:
- Model 7000
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- Yes
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 175#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve