This product requires certification to purchase.

3/4 in. Bronze MIPT x FIPT 175# Pressure Relief Valve

AGF Manufacturing

Model 7200 3/4 in. Bronze MIPT x FIPT 175# Pressure Relief Valve

  • Fast #
  • Part #AGF610
  • Item #3267120
  • Manufacturer Part #610
3.8 out of 5 Customer Rating
Brand image
AGF Manufacturing

Model 7200 3/4 in. Bronze MIPT x FIPT 175# Pressure Relief Valve

  • Fast #
  • Part #AGF610
  • Item #3267120
  • Manufacturer Part #610
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rated for emergency steam discharge by the national board of boiler and pressure vessel inspectors
  • Specify and install with confidence
  • Save space and money
  • Ideal for all domestic water heater applications
  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
Model 7200
End Connection 1:
MIPT
End Connection 2:
FIPT
End Connections:
MIPT x FIPT
FM Approved:
Yes
Height:
3-5/16 in
IAPMO Listed:
No
Material:
Bronze
NSF Certified:
No
Pressure Class:
175#
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve