1/4 in. Threaded Blowout-proof Globe Valve
Model 7600 1/4 in. Threaded Blowout-proof Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- Model 7600
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded x Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2 in
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Valve Body Style:
- 3-way
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Globe Valve