2-1/2 in. NPT x Hose Automatic Air Venting Valve with Separation Chamber and Air Scoop
PurgeNVent™ 2-1/2 in. NPT x Hose Automatic Air Venting Valve with Separation Chamber and Air Scoop
Frequently Purchased Together
Product Details
- Automatically vents air
- Helps prevent corrosion
- Meets NFPA 13 (2016) Air Venting Requirements
- Collection chamber removes air from system as it is being filled
- Stainless steel 20 mesh strainer
- In-line quick installation
- UL Listed & FM Approved
- No drain line or drip pan required
- Faster system draining when purge valve is open
Specifications
- Application:
- Wet Fire Sprinkler Systems
- Collection:
- PurgeNVent™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- GHT
- End Connections:
- Grooved x GHT
- FM Approved:
- Yes
- Height:
- 11-3/8 in
- Length:
- 14 in
- Material:
- Bronze
- Mesh Size:
- 20
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Air Valve
- Recommended Valve Application:
- Sprinkler Systems
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 2-1/2 in, 3/4 in
- Valve Type:
- Automatic Air Venting Valve