3/4 x 4 in. Grooved Brass Automatic Air Venting Valve
PurgeNVent™ 3/4 x 4 in. Grooved Brass Automatic Air Venting Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets NFPA 13 (2016) Air Venting Requirements
- Automatically vents air
- Helps prevent corrosion
- No drain line or drip pan required
- UL Listed & FM Approved
- Stainless steel 20 mesh strainer
- In-line quick installation
- Collection chamber removes air from system as it is being filled
- Faster system draining when purge valve is open
Specifications
- Collection:
- PurgeNVent™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- GHT
- End Connections:
- Grooved x Grooved x GHT
- Height:
- 12-1/8 in
- Length:
- 14 in
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Sprinkler Systems
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in, 4 in
- Valve Type:
- Automatic Air Venting Valve