1-1/4 in. Threaded Riser Assembly
RiserPACK™ 1-1/4 in. Threaded Riser Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 1 In. FNPT UL Listed/FM approved patented AGF model 2500 TESTanDRAIN® ball valve
- Made in the USA
- UL and ULC listed (EX4019) & FM approved
- Available in NPT Only
Specifications
- Application:
- Commercial, Fire Sprinkler Systems
- Collection:
- RiserPACK™
- Height:
- 12-1/4 in
- Material:
- Bronze
- Product Type:
- Riser Assembly
- UPC:
- 840367304478
- Valve Size:
- 1-1/4 in