3 in. Grooved Riser Assembly
RiserPACK™ 3 in. Grooved Riser Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 1 1/4" patented AGF model 2500 TESTanDRAIN®® ball valve
- Made in the USA
- Available in groove X groove only
- Includes riser, flow alarm switch, pressure gauge, 3-way valve and test ball valve
Specifications
- Application:
- Commercial, Fire Sprinkler Systems
- Collection:
- RiserPACK™
- Height:
- 12-1/4 in
- Material:
- Steel
- Product Type:
- Riser Assembly
- Valve Size:
- 3 in