This product requires certification to purchase.

3 in. Steel Riser Assembly

AGF Manufacturing

RiserPACK® 3 in. Steel Riser Assembly

  • Fast #
  • Part #AGF8472ABD11
  • Item #10027921
  • Manufacturer Part #8472ABD11
4.7 out of 5 Customer Rating
Brand image
AGF Manufacturing

RiserPACK® 3 in. Steel Riser Assembly

  • Fast #
  • Part #AGF8472ABD11
  • Item #10027921
  • Manufacturer Part #8472ABD11
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ultimate riser assembly with butterfly valve, and drain line
  • AGF Commercial RiserPACK Model 8000 and Model 8011 are 300 PSI rated, pre-assembled risers and floor control assemblies designed for NFPA 13 wet pipe fire sprinkler systems
  • RiserPACK models come in a full range of sizes (1¼”-8”)
  • 2”-8” manifolds are powder coated, schedule 10 steel with rolled grooves
  • Both models include a standard water flow switch, pressure gauge with 3-way universal gauge valve, and a Model 2500 or 2511 TESTanDRAIN valve
  • 8011 models include a UL listed/FM approved, 175 psi rated Model 7000L pressure relief valve with drain trim
  • Requires Certification

Specifications

Application:
Commercial, Fire Protection, Residential
Collection:
RiserPACK®
Height:
17-1/8 in
Length:
15 in
Material:
Steel
Product Type:
Riser Assembly
Valve Size:
3 in