This product requires certification to purchase.

6 in. Steel Riser Assembly

AGF Manufacturing

RiserPACK® 6 in. Steel Riser Assembly

  • Fast #
  • Part #AGFBFV60
  • Item #9846290
  • Manufacturer Part #BFV-60
5 out of 5 Customer Rating
Brand image
AGF Manufacturing

RiserPACK® 6 in. Steel Riser Assembly

  • Fast #
  • Part #AGFBFV60
  • Item #9846290
  • Manufacturer Part #BFV-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Butterfly valve and grooved coupling for fast install riser manifolds
  • Ultimate kits are floor control add-ons for RiserPACK Model 8000, 8011, and 8611 (commercial steel risers only)
  • Ultimate kits give you the option of adding a butterfly valve, check valve, or butterfly valve and check valve upgrade to your RiserPACK (ultimate kits fit both schedule 10 and schedule 40 manifolds)
  • They make floor control installations easier, faster, and more compact
  • All ultimate RiserPACK models are UL listed and FM approved
  • Kit includes: Butterfly valve and grooved coupling
  • Requires Certification

Specifications

Application:
Commercial, Fire Protection, Residential
Collection:
RiserPACK®
Material:
Steel
Product Type:
Riser Assembly
Valve Size:
6 in
Weight:
37.74 lb