This product requires certification to purchase.

8 in. Steel Riser Assembly

AGF Manufacturing

RiserPACK® 8 in. Steel Riser Assembly

  • Fast #
  • Part #AGF8498ABCD80
  • Item #10027981
  • Manufacturer Part #8498ABCD80
4.3 out of 5 Customer Rating
Brand image
AGF Manufacturing

RiserPACK® 8 in. Steel Riser Assembly

  • Fast #
  • Part #AGF8498ABCD80
  • Item #10027981
  • Manufacturer Part #8498ABCD80
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ultimate riser assembly with butterfly valve, check valve and drain line
  • AGF's RiserPACK Model 8011 commercial floor control manifold meets NFPA 13 requirements and simplifies installation with pre-assembled components
  • This model includes a flow switch, TESTanDRAIN Model 2511A with pressure relief valve and trim, Model 7600 3-way universal gauge valve, and a Model 7500 pressure gauge
  • Available in a bronze or steel body, 2.8K (3/8") - 25K orifice, sizes 1-1/4" to 8", and thread by thread, thread by groove, or groove by groove connections
  • RiserPACK models come in a full range of sizes (1¼”-8”). 1¼” to 2” manifolds are cast bronze with thd x thd, thd x grv, or grv x grv connections
  • 2”-8” manifolds are powder coated, schedule 10 steel with rolled grooves (schedule 40 steel manifolds with cut grooves are also available)
  • 8011 models include a UL listed/FM approved
  • Requires Certification

Specifications

Application:
Commercial, Fire Protection, Residential
Collection:
RiserPACK®
Height:
17-1/8 in
Length:
23-1/8 in
Material:
Steel
Product Type:
Riser Assembly
Valve Size:
8 in