TESTanDRAIN® 1-1/4 in. NPT Bronze Test and Drain Sprinkler Valve with 1/2 in. Orifice

Part #AGF407T2H  |  Item #7660310  |  Manufacturer Part #407T-2

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Collection: TESTanDRAIN®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Handle Material: Steel

Height: 11-1/4 in

K-Factor: 5.6

Length: 12-9/16 in

Maximum Pressure: 175 psi

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Commercial, Fire Sprinkler, Residential

Size: 1/2 in

UL Listed: Yes

Valve Body Material: Bronze

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 1-1/4 in

Valve Type: Sprinkler Valve