This product requires certification to purchase.

1-1/4 in. NPT Bronze Test and Drain Sprinkler Valve with 5/8 in. ELO Orifice

AGF Manufacturing

TESTanDRAIN® 1-1/4 in. NPT Bronze Test and Drain Sprinkler Valve with 5/8 in. ELO Orifice

  • Fast #
  • Part #AGF407T4H
  • Item #7660429
  • Manufacturer Part #407T-4
4.1 out of 5 Customer Rating
Brand image
AGF Manufacturing

TESTanDRAIN® 1-1/4 in. NPT Bronze Test and Drain Sprinkler Valve with 5/8 in. ELO Orifice

  • Fast #
  • Part #AGF407T4H
  • Item #7660429
  • Manufacturer Part #407T-4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved
  • Requires Certification

Specifications

Collection:
TESTanDRAIN®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Length:
12-9/16 in
Pressure - Maximum:
175 psi
Pressure Class:
300#
Recommended Valve Application:
Commercial, Residential, Fire Sprinkler
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon
Valve Size:
1-1/4 in
Valve Type:
Sprinkler Valve