3/4 in. NPT Bronze Test and Drain Sprinkler Valve with 1/2 in. Orifice
TESTanDRAIN® 3/4 in. NPT Bronze Test and Drain Sprinkler Valve with 1/2 in. Orifice
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Specifications
- Collection:
- TESTanDRAIN®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Length:
- 10-1/4 in
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Commercial, Residential, Fire Sprinkler
- UL Listed:
- Yes
- UPC:
- 840367300654
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Impregnated Teflon
- Valve Size:
- 3/4 in
- Valve Type:
- Sprinkler Valve