TESTanDRAIN® 3/4 in. NPT Bronze Test and Drain Sprinkler Valve with 17/32 in. Orifice

Part #AGF103F  |  Item #7660319  |  Manufacturer Part #103

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Collection: TESTanDRAIN®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Handle Material: Steel

Height: 6-3/8 in

K-Factor: 8

Length: 5-1/16 in

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Commercial, Fire Sprinkler, Residential

Size: 17/32 in

UL Listed: Yes

Valve Body Material: Bronze

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 3/4 in

Valve Type: Sprinkler Valve

Width: 3-5/8 in