3/4 in. NPT Bronze Test and Drain Sprinkler Valve with 17/32 in. Orifice

You last purchased this on
 
AGF Manufacturing

TESTanDRAIN® 3/4 in. NPT Bronze Test and Drain Sprinkler Valve with 17/32 in. Orifice

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

TESTanDRAIN® 3/4 in. NPT Bronze Test and Drain Sprinkler Valve with 17/32 in. Orifice

  • Fast #
  • Part #AGF203
  • Item #7660299
  • Manufacturer Part #203
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in the USA
  • Integral tamper resistant sight glasses
  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • UL and ULC listed (EX4019) & FM approved
  • Requires Certification

Specifications

Collection:
TESTanDRAIN®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
Height:
2-7/8 in
K-Factor:
8
Length:
5-1/16 in
Number of Handles:
Single Handle
Origin:
Domestic
Pressure Class:
300#
Recommended Valve Application:
Commercial, Residential, Fire Sprinkler
Size:
17/32 in
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon®
Valve Size:
3/4 in
Valve Type:
Sprinkler Valve
Width:
3-3/4 in