108 ft. Tile Tape 24 Pack

You last purchased this on
 
Agri Drain

108 ft. Tile Tape 24 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Agri Drain

108 ft. Tile Tape 24 Pack

  • Fast #
  • Part #ABT02CA
  • Item #7222737
  • Manufacturer Part #BT02CA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works great in cold or wet conditions
  • Large roll that measures 2" wide x 108' long
  • Made out of PVC, which provides super stretch ability
  • Custom printed labels available. Call for details on setup charge and minimum quantity
  • Requires Certification

Documents


Specifications

Application:
Automotive, Marine, Plumbing
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
108 ft
Material:
Plastic
Material Type:
PVC
Package Quantity:
Pack of 24
Product Type:
Tile Tape
Size:
108 ft x 2 in
Thickness:
1/32 in
UL Listed:
No
Width:
2 in