6 in. Plastic Coupler Check Valve
6 in. Plastic Coupler Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of rugged SDR35 PVC
- Stubs are male, 4 in. length
- Overall length is 17.75 in.
- Full flow for drainage
- Valve is not pressure rated
- Valve is intended for gravity flow: Low pressure and some seepage will occur
- Available with a 6 in. SDR35 PVC clean out
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- Coupler
- End Connections:
- Coupler
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Inline
- Valve Bonnet Type:
- Threaded
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Rubber
- Valve Size:
- 6 in
- Valve Type:
- Check Valve