This product requires certification to purchase.

6 in. Rugged Steel Hinged Flap Gate

Agri Drain

6 in. Rugged Steel Hinged Flap Gate

  • Fast #
  • Part #AFG06
  • Item #4122114
  • Manufacturer Part #FG06
3.2 out of 5 Customer Rating
Brand image
Agri Drain

6 in. Rugged Steel Hinged Flap Gate

  • Fast #
  • Part #AFG06
  • Item #4122114
  • Manufacturer Part #FG06
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for use on PVC, CMP, and corrugated plastic tubing
  • Flap is galvanized, 12 gauge mild steel
  • Attachment bracket is steel with a durable powder coat finish
  • Flap should sit flush against the pipe, not the band, to ensure optimal performance
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Corrugated Pipe, PVC Pipe, Tubing
Fits Pipe Size:
6 in
Material:
Rugged Steel
Origin:
Domestic
Product Type:
Hinged Flap Gate