Yellow, Black and White Female Assembled Fire Hydrant

You last purchased this on
 
Agri Drain

Yellow, Black and White Female Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Agri Drain

Yellow, Black and White Female Assembled Fire Hydrant

  • Fast #
  • Part #ADHO6C
  • Item #3765469
  • Manufacturer Part #DH06C
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow, Black, White
Depth of Trench:
6 ft
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
FM Approved:
No
Material:
Plastic
UL Listed:
No
Valve Size:
6 in