1.5 Ton - Air Handler
1.5 Ton - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 11.54
- BTU:
- 18000
- BTU Cooling Rating:
- 18,000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CFM:
- 860 ft3/min
- Depth:
- 7-9/10 in
- Energy Star Compliant:
- No
- Height:
- 11-7/10 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 26.46 lb
- Width:
- 37 in