18 x 22 in. Equipment Pad
18 x 22 in. Equipment Pad
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All cooler pads are made in even numbered measurements, if your pad measures to an odd number, round up to the next even number
Specifications
- Color Finish Name:
- Aspen
- Height:
- 2 in
- Length:
- 18 in
- Product Type:
- Aspen Pad
- Size:
- 18 in x 22 in x 2 in
- Width:
- 22 in