22 x 50 in. Aspen Cooler Pad
Aspen Snow-Cool™ 22 x 50 in. Aspen Cooler Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All cooler pads are made in even numbered measurements, if your pad measures to an odd number, round up to the next even number
Specifications
- Collection:
- Aspen Snow-Cool™
- Length:
- 22 in
- Material:
- Wood
- Size:
- 22 in x 50 in x 1/4 in
- Thickness:
- 1/4 in
- Width:
- 50 in