This product requires certification to purchase.

1-1/2 in. x 100 ft. Galvanized Hanger Strap

Air Duct Products

1-1/2 in. x 100 ft. Galvanized Hanger Strap

  • Fast #
  • Part #A56411510026
  • Item #1254187
  • Manufacturer Part #5641.15100-26
4.5 out of 5 Customer Rating
Brand image
Air Duct Products

1-1/2 in. x 100 ft. Galvanized Hanger Strap

  • Fast #
  • Part #A56411510026
  • Item #1254187
  • Manufacturer Part #5641.15100-26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Heating, Air Conditioning
Coating:
Galvanized
Gauge (metal):
26 ga
Length:
100 ft
Product Type:
Hanger Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
1-1/2 in