10 x 5 in. Register Box
10 x 5 in. Register Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Register Box
Documents
Specifications
- Diameter:
- 5 in
- Duct Size:
- 10 in x 4 in x 5 in
- Gauge (metal):
- 26 ga
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 5 in