This product requires certification to purchase.

10 x 6 x 6 in. Straight Boot Galvanized Steel 30 ga

Air Duct Products

10 x 6 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #A54151006066
  • Item #1431388
  • Manufacturer Part #5415.100606-6
4.5 out of 5 Customer Rating
Brand image
Air Duct Products

10 x 6 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #A54151006066
  • Item #1431388
  • Manufacturer Part #5415.100606-6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6 in