This product requires certification to purchase.

12 in. x 10 in. x 6 in. 28 ga Galvanized Steel Splitter Wye

Air Duct Products

12 in. x 10 in. x 6 in. 28 ga Galvanized Steel Splitter Wye

  • Fast #
  • Part #A813312100628
  • Item #2487349
  • Manufacturer Part #8133.121006-28
4.4 out of 5 Customer Rating
Brand image
Air Duct Products

12 in. x 10 in. x 6 in. 28 ga Galvanized Steel Splitter Wye

  • Fast #
  • Part #A813312100628
  • Item #2487349
  • Manufacturer Part #8133.121006-28
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
12 in
Diameter - Inside 2:
10 in
Diameter - Inside 3:
6 in
Gauge (metal):
28 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round