120 in. 28 ga Galvanized Steel Drive Cleat
120 in. 28 ga Galvanized Steel Drive Cleat
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- Drive Cleat
- Gauge (metal):
- 28
- Length:
- 120
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 1-1/8