Call for Pricing
Call for Pricing
This product requires certification to purchase.

14 in x 6 in x 8 in Duct Square-To-Round

You last purchased this on
 
Air Duct Products

14 in x 6 in x 8 in Duct Square-To-Round

You last purchased this on
 
Air Duct Products

14 in x 6 in x 8 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2614UX
  • Item #3825219
  • Manufacturer Part #5478.140608-26
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
8 in
Duct Size:
14 in x 6 in x 8 in
Gauge (metal):
26 ga
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #A3ECW
Item #1804707
3.4 out of 5 Customer Rating
Requires Certification
Part #A34BTI
Item #1277339
5 out of 5 Customer Rating
Requires Certification
Part #A3ESC
Item #37814
5 out of 5 Customer Rating
Requires Certification
Part #A4E6
Item #255741
3.3 out of 5 Customer Rating
Requires Certification
Part #A3E12A
Item #36249
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing