20 in. x 18 in. x 16 in. 24 ga Galvanized Steel Splitter Wye
20 in. x 18 in. x 16 in. 24 ga Galvanized Steel Splitter Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 20 in
- Diameter - Inside 2:
- 18 in
- Diameter - Inside 3:
- 16 in
- Gauge (metal):
- 24 ga
- Material:
- Steel
- Vent Duct Shape:
- Round