26 ga 10-1/4 x 10-1/4 in. Galvanized Steel
26 ga 10-1/4 x 10-1/4 in. Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Gauge (metal):
- 26 ga
- Length:
- 10-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square
- Width:
- 10-1/4 in